Apply to be a TradeMaster!
Main product image of Liquid 2 Level Float Switch, Close on Rise, NEMA 1
Magnifying glass
Hover image to zoom

Liquid 2 Level Float Switch, Close on Rise, NEMA 1

SKU:
9038CG36N4
Rating:
(0)
Q&A:
(0)
Liquid 2 Level Float Switch, Close on Rise, NEMA 1
Magnifying glass
Hover image to zoom
$714.77 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Specifications
  • Product or component type: Mechanical alternator
  • Device application: Closed tank with bushing
  • Electrical circuit type: Power circuit
  • Device mounting: Screw-in bushing
  • Cable entry number: 8 knock-outs for 1/2" or 3/4"conduit UL 508
  • Contacts type and composition: 4 NC, snap action, DPST-DB, Form YY
  • Electrical connection: Screw-clamp terminals 10 AWG
  • Contact operation: Contacts close on liquid rise
  • Float movement: 4.75...9.25 in adjustable
  • Float position: Left
  • Float rod angle: 90° (offset)
  • Short-circuit protection: 20 A cartridge fuse gG
  • Local signalling: With external pointer
  • Materials in contact with fluid: Cast iron, Yellow brass, Nitrile (Buna-N) or equivalent rubber, 316 stainless steel, 304 stainless steel
  • Enclosure material: Painted cold-rolled steel
  • Operating position: Vertical position only
  • Electrical durability: 100 cycles 60 cyc/mn
  • Mechanical durability: 300 cycles
  • Terminal block type: 8 terminals
  • Maximum operating rate: 60 cyc/mn
  • [Ui] rated insulation voltage: 575 V UL 508
  • Net weight: 2.81 kg (6.2 lb(US))
  • Factory modification Two-level non-alternating unit
  • Kit composition: Float switch, Float, Rod

Specs

–
Switch Action:

Close on Rise

Application:

Liquid Flow

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy