Apply to be a TradeMaster!
Main product image of Alternator Float Switch (Left Float, 7" Float Rod, NEMA 4)
Magnifying glass
Hover image to zoom

Alternator Float Switch (Left Float, 7" Float Rod, NEMA 4)

SKU:
9038CW32
Rating:
(0)
Q&A:
(0)
Alternator Float Switch (Left Float, 7" Float Rod, NEMA 4)
Magnifying glass
Hover image to zoom
$1,027.36 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

This float switch is designed to control small motor loads directly. It helps to provide a simple, positive means of mechanically altering two pumps or motors. It includes an external pointer, nameplate, rod, and float. Class 9036 switches are single-lever operated.

Specifications:
  • Item: Alternator Tank Liquid Level Switch
  • Switch Function: Close On Rise
  • Mounting: Side
  • Float Position: Left
  • Float Rod Angle: 90 Degrees
  • Float Travel: 6-1/2"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 4
  • Contact Form: DPST
  • Contact Configuration: 2 Pole
  • Operating Temp. Range: -22 Degrees to 200 Degrees F
  • Max. Pressure: 50 psi
  • Overall Length: 17.81"
  • Float Material: Stainless Steel
  • Float Length: 7.00"
  • Float Dia.: 2.50"
  • Stem Material: Stainless Steel
  • Stem Length: 4.00"
  • Height: 5.94"
  • Width: 6.84"
  • Max. Current: 600A
  • Max. Voltage: 575
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 2-3/4"
  • Standards: UL, CSA
  • Electrical Connections: Screw Clamp
  • Includes: Rod and Float

Specs

–
Product Type:

Float Switch

Tank Connection:

2-1/2" MNPT

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy