Apply to be a TradeMaster!
Float Switch, 1 HP 2 Pole, TD Special (575V)

Float Switch, 1 HP 2 Pole, TD Special (575V)

SKU:
9038DG11S1
Rating:
(0)
Q&A:
(0)
Float Switch, 1 HP 2 Pole, TD Special (575V)
$747.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Float Switch, 1 HP 2 Pole, TD Special (575V)

Specs

–
Max Voltage:

575V

Poles:

2

Horse Power:

1

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy