Apply to be a TradeMaster!
Main product image of 5-1/4" Stainless Steel Float Rod For 9038D, 9037E
Magnifying glass
Hover image to zoom

5-1/4" Stainless Steel Float Rod For 9038D, 9037E

SKU:
9049ER5
Rating:
(0)
Q&A:
(0)
5-1/4" Stainless Steel Float Rod For 9038D, 9037E
Magnifying glass
Hover image to zoom
$19.10 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
9037E/9038D

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

5-1/4" Stainless Steel Float Rod For 9038D, 9037E

Specifications:
  • 5-1/4" Rod
  • Stainless Steel
  • For Use with: 9038D, 9037E
  • Range of Product: 9049
  • Net Weight: 0.05 lbs (US)
  • Warranty: 18 months

Specs

–
Product Type:

Float Rod

Length (Inches):

5-1/4"

Material:

Stainless Steel

Used With:

9037E/9038D

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy