Apply to be a TradeMaster!
Main product image of 2 Pole Air Compressor Pressure Switch, 40-150 PSI, 240V
Magnifying glass
Hover image to zoom

2 Pole Air Compressor Pressure Switch, 40-150 PSI, 240V

SKU:
9013FHG12J39M1
Rating:
(0)
Q&A:
(0)
2 Pole Air Compressor Pressure Switch, 40-150 PSI, 240V
Magnifying glass
Hover image to zoom
$61.34 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Voltage
240v

Description

–
Pumptrol, air compressor switch 9013FH, fixed differential, Off at 135 PSI, low hp.

Specs

–
Switch:

DPST

Pressure Range:

40 to 150 psi

Pressure Differential:

30 psi

Min Pressure (PSI):

40

Max Pressure (PSI):

150

Poles:

2

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy