Apply to be a TradeMaster!
Main product image of Pressure Switch 575VAC 1HP F +Options, 9013FHG52J59M1X
Magnifying glass
Hover image to zoom

Pressure Switch 575VAC 1HP F +Options, 9013FHG52J59M1X

SKU:
9013FHG52J59M1X
Rating:
(0)
Q&A:
(0)
Pressure Switch 575VAC 1HP F +Options, 9013FHG52J59M1X
Magnifying glass
Hover image to zoom
$48.14 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSF Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
9013FHG52J59M1X is a Pressure Switch 575VAC 1HP F +Options manufactured by Telemecanique.

Specs

–
Open Pressure (PSI):

175 psi

Switch:

Electric

Connection Size:

1/4"

Connection Type:

NPSF

Pressure Differential:

40 psi

Close Pressure (PSI):

135 psi

Pressure Range:

100 to 200 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy