Apply to be a TradeMaster!
Main product image of 2-1/2' Stainless Steel Float Switch Rod
Magnifying glass
Hover image to zoom

2-1/2' Stainless Steel Float Switch Rod

SKU:
9049T1S
Rating:
(0)
Q&A:
(0)
2-1/2' Stainless Steel Float Switch Rod
Magnifying glass
Hover image to zoom
$73.81 each
In Stock
In Stock
Get 6 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Feet)
2.5' Length

Description

–

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged


2-1/2' Float Switch Rod Use with: 9049A6C float kit & 9049A6 float kit


Specifications:

  • Includes connector for adding to kit tubing with float: 1 Rod + 1 Connector
  • Rod Length: 2.5 ft.
  • Rod Material: Stainless Steel
  • Warranty: 18 Months

Specs

–
Material:

Stainless Steel

Length (Feet):

2.5'

Product Type:

Rod

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy