Apply to be a TradeMaster!
Main product image of Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Light Operate, PNP NC, 2m Cable, PBT, XUB2APBNL2R
Magnifying glass
Hover image to zoom

Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Light Operate, PNP NC, 2m Cable, PBT, XUB2APBNL2R

SKU:
XUB2APBNL2R
Rating:
(0)
Q&A:
(0)
Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Light Operate, PNP NC, 2m Cable, PBT, XUB2APBNL2R
Magnifying glass
Hover image to zoom
$64.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 24 VDC
Product Highlight: Position
Normally Closed

Description

–
XUB2APBNL2R is a Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Light Operate, PNP NC, 2m Cable, PBT manufactured by Telemecanique.

Specs

–
Output:

PNP

Voltage:

12 to 24 VDC

Product Type:

Photoelectric Sensor

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy