Apply to be a TradeMaster!
Main product image of Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NO, 2m Cable, Nickel Plated Brass, XUB2BNANL2R
Magnifying glass
Hover image to zoom

Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NO, 2m Cable, Nickel Plated Brass, XUB2BNANL2R

SKU:
XUB2BNANL2R
Rating:
(0)
Q&A:
(0)
Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NO, 2m Cable, Nickel Plated Brass, XUB2BNANL2R
Magnifying glass
Hover image to zoom
$122.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
12 to 24 VDC

Description

–
XUB2BNANL2R is a Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NO, 2m Cable, Nickel Plated Brass manufactured by Telemecanique.

Specs

–
Position:

Normally Open

Output:

NPN

Product Type:

Photoelectric Sensor

Voltage:

12 to 24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy