Apply to be a TradeMaster!
Main product image of Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NC, M12 Connector, Nickel Plated Brass, XUB2BNBNM12R
Magnifying glass
Hover image to zoom

Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NC, M12 Connector, Nickel Plated Brass, XUB2BNBNM12R

SKU:
XUB2BNBNM12R
Rating:
(0)
Q&A:
(0)
Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NC, M12 Connector, Nickel Plated Brass, XUB2BNBNM12R
Magnifying glass
Hover image to zoom
$122.29 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 24 VDC
Product Highlight: Position
Normally Closed

Description

–
XUB2BNBNM12R is a Photoelectric Sensor, Through Beam, Receiver, 15m Range, 12 to 24 VDC, Dark Operate, NPN NC, M12 Connector, Nickel Plated Brass manufactured by Telemecanique.

Specs

–
Voltage:

12 to 24 VDC

Output:

NPN

Position:

Normally Closed

Product Type:

Photoelectric Sensor

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy