Apply to be a TradeMaster!
Main product image of Photoelectric Sensor, Diffused, 0.1m Range, 12 to 24 VDC, Light Operate, PNP NC, M12 Connector, PBT, XUB4APBNM12
Magnifying glass
Hover image to zoom

Photoelectric Sensor, Diffused, 0.1m Range, 12 to 24 VDC, Light Operate, PNP NC, M12 Connector, PBT, XUB4APBNM12

SKU:
XUB4APBNM12
Rating:
(0)
Q&A:
(0)
Photoelectric Sensor, Diffused, 0.1m Range, 12 to 24 VDC, Light Operate, PNP NC, M12 Connector, PBT, XUB4APBNM12
Magnifying glass
Hover image to zoom
$121.85 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 24 VDC
Product Highlight: Position
Normally Closed

Description

–
XUB4APBNM12 is a Photoelectric Sensor, Diffused, 0.1m Range, 12 to 24 VDC, Light Operate, PNP NC, M12 Connector, PBT manufactured by Telemecanique.

Specs

–
Voltage:

12 to 24 VDC

Product Type:

Photoelectric Sensor

Position:

Normally Closed

Output:

PNP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy