Apply to be a TradeMaster!
Main product image of Photoelectric Sensor, Diffused, 0.6m Range, 12 to 24 VDC, Light Operate, NPN NO, M12 Connector, PBT, XUB5ANANM12
Magnifying glass
Hover image to zoom

Photoelectric Sensor, Diffused, 0.6m Range, 12 to 24 VDC, Light Operate, NPN NO, M12 Connector, PBT, XUB5ANANM12

SKU:
XUB5ANANM12
Rating:
(0)
Q&A:
(0)
Photoelectric Sensor, Diffused, 0.6m Range, 12 to 24 VDC, Light Operate, NPN NO, M12 Connector, PBT, XUB5ANANM12
Magnifying glass
Hover image to zoom
$83.57 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 to 24 VDC
Product Highlight: Position
Normally Open

Description

–
XUB5ANANM12 is a Photoelectric Sensor, Diffused, 0.6m Range, 12 to 24 VDC, Light Operate, NPN NO, M12 Connector, PBT manufactured by Telemecanique.

Specs

–
Voltage:

12 to 24 VDC

Output:

NPN

Product Type:

Photoelectric Sensor

Position:

Normally Open

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy