Apply to be a TradeMaster!
Main product image of Low Loss Black Refrigeration Vacuum Hose, 3/8" SAE
Magnifying glass
Hover image to zoom

Low Loss Black Refrigeration Vacuum Hose, 3/8" SAE

Brand:
Testo
SKU:
0554-2119
Rating:
(0)
Q&A:
(0)
Low Loss Black Refrigeration Vacuum Hose, 3/8" SAE
Magnifying glass
Hover image to zoom
$47.29 each
Out of Stock
Out of Stock
Get it Fri, Oct 30 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The vacuum hoses are compatible with all common refrigerants and offer a high level of safety thanks to their robust construction. Made of high-quality materials, they meet SAE J2196 standards and minimize refrigerant loss.


Features:

  • Compatible with all common refrigerants
  • Robust construction and pressure resistance: Working pressure of 55 bar / 800 psi, burst pressure of 276 bar / 4000 psi for safe performance
  • Made of high-quality materials for maximum reliability, meets SAE J2196 standards
  • Permeation barrier: Minimizes refrigerant loss for precise evacuation
  • Thread: 3/8" SAE
  • Length: 1.5 m

Specs

–
Product Type:

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774