Shop Limited Time Deals
Main product image of 510, Differential Pressure Manometer (0 to 100 hPa)
Magnifying glass
Hover image to zoom

510, Differential Pressure Manometer (0 to 100 hPa)

Brand:
Testo
SKU:
0560-0510
Rating:
(0)
Q&A:
(0)
510, Differential Pressure Manometer (0 to 100 hPa)
Magnifying glass
Hover image to zoom
0560-0510 has been discontinued
Discontinued November 3, 2018
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
510 Differential Pressure Manometer Kit w/ Silicone Tubes
Brand:
Testo
SKU:0563-0510-01
(0)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

510, Differential Pressure Manometer (0 to 100 hPa)

With the testo 510, performing system tests has never been easier using our single, easy to use, rugged, compact digital manometer. Its small form factor, bright backlit display, as well as magnetic backing will enable the 510 to be used in a wide variety of applications.

The testo 510 digital manomenter is an all in one, low pressure measurement solution. The 510 can measure total external static pressure, differential pressure, duct velocities, manifold pressures, and air flow with pitot tube (optional).

Features:
  • 0-40 in H20 pressure measurement range
  • Magnetic backing for hands free use
  • Air flow measurement with optional pitot tube
  • User adjustable air density compensation
  • Protective cap for safe storage
  • Temperature and air density compensation for accurate airflow measurements
  • Backlit display ensure easy readability in low light situations

Included:
  • Testo 510 Differential Pressure Manometer
  • Belt Pouch
  • Certificate of Conformity

Specs

Product Type:

Manometer

Type:

Pressure

Operating Temp Range:

32° to 122°F

Measurement Range:

0 to 100 hPa

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm