Apply to be a TradeMaster!
Main product image of Hot Wire Anemometer
Magnifying glass
Hover image to zoom

Hot Wire Anemometer

Brand:
Testo
SKU:
0560-4251
Rating:
(0)
Q&A:
(0)
Hot Wire Anemometer
Magnifying glass
Hover image to zoom
0560-4251 has been discontinued
Discontinued May 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
425 - Digital Hot Wire Anemometer w/ App Connection
Brand:
Testo
SKU:0563-0425
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 425 hot wire anemometer can confirm cubic feet per minute (CFM) when conducting duct testing as well as easily switch between flow and temperature readings. The telescoping handle of the thermal probe on this CFM meter makes it easy to reach ductwork above your head.

Overview:

The testo 425 hot wire anemometer provides incredible accuracy and is easy to use. The telescopic handle of this CFM meter extends to 33 inches, putting even high-up ductwork within reach. For low flow/velocity applications, the testo 425 anemometer is ideally suited and provides accurate, fast and easy readings.
  • Min/Max/Average values make comparisons fast and easy
  • Compact, thermal sensor is ideal for in-duct readings
  • Measure air velocity from 0 to 4000 FPM
  • Bright backlit display provides easy viewing in any environment

What's Included:
  • Testo 425 thermal anemometer with permanently attached flow probe including temperature measurement and telescope (max. 820 mm), calibration protocol and battery.

Key Features:
  • Telescoping hot wire probe
  • Velocity, volume flow (CFM), and temperature
  • Timed and multi-point average flow calculations
  • Auto-off function saves battery life

Specs

–
Product Type:

Anemometer

Warranty:

2 Year

Battery Life:

20 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm