Apply to be a TradeMaster!
Main product image of Smart Probes AC & Refrigeration Test Kit - Smartphone Operation (incl. 2x 549i, 2x 115i)
Magnifying glass
Hover image to zoom

Smart Probes AC & Refrigeration Test Kit - Smartphone Operation (incl. 2x 549i, 2x 115i)

Brand:
Testo
SKU:
0563-0002-20
Rating:
(8)
Q&A:
(0)
Smart Probes AC & Refrigeration Test Kit - Smartphone Operation (incl. 2x 549i, 2x 115i)
Magnifying glass
Hover image to zoom
$478.38 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Testo AC/R Smart Probe Set is a combination of four instruments to measure high-side and low-side pressures and temperatures of A/C and refrigeration systems. Configured to be used during commissioning, servicing, PM and troubleshooting A/C and refrigeration systems. This kit can be operated with no tools other than your smart phone to communicate with the instruments. Users can remotely read the measurements from multiple probes by using the Testo Smart Probes App. The large Testo HVAC soft case includes space for all additional Testo Smart Probes, allowing convenient transport.

The Testo Smart Probes App is a powerful and easy-to-use tool. It allows you to remotely read measurements from up to six (6) Smart Probes and easily document/report the results. Automatic calculations make it a snap! All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Features:
  • Measure high-side & low-side refrigerant pressure & temperatures (simultaneously) of AC/refrigeration systems
  • Testo 549i now includes 45° angled hose connections
  • Low-loss AC/R system checks. No hoses required!
  • Complete and compact wireless AC/R test kit
  • Calculate superheat and subcooling in the Smart Probe App
  • Tough, accurate, and easy-to-use
  • HVAC softcase holds the complete set of smart probes
What's Included:
  • 2 x 115i Smart Probe Pipe-Clamp Thermometers
  • 2 x 549i Refrigeration Smart Pressure Probes
  • Certificate of Calibration
  • HVAC Soft Carrying Case
  • Batteries

Specs

–
Product Type:

Kit

Measures:

Temperature

Pressure

Operating Temp Range:

-4° to +122°F

Battery Life:

150 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.13 out of 8 reviews
75% would recommend this product
4.13
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quick and easy

Works great with a pair of appion core depressors
Greg
Buskirk NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Simple, Fast, Accurate
Rae
Kentucky
4 years ago
Was this review helpful to you?

Great Product

Simple, Fast, Accurate
Rae
Kentucky
4 years ago
Was this review helpful to you?

Nice technology

I always like to give a shot to new technology. Some are better than others but the intention always is good. This are awesome.
Oldtimer
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for me

Convenient but also not. Good for checking quick charge, but if there's an issue your going to want to hook up regular charging gauges anyway. I went with the 557s instead.
Hvac zach
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, works as described.

Well packaged, complete with batteries. Worked well for checking and adjusting HVAC refrigerant level. App makes calculating sub-cooling or superheat a no-brainer. You likely will have to do some online research to figure out how to use the app; there were no included instructions.
Phibeta
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buys this again it just does not have the Range

It mybe has a150 ft range at most more if there is no walls I do have the second gen
Craig
Santa Monica ca
6 years ago
Was this review helpful to you?

packed & knowledge

nicely packed & helped me choose the right product
michael
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy