Shop Resideo Sale
Main product image of MegaSeal Low-Loss Charging T-Fitting (1/4" Flare)
Magnifying glass
Hover image to zoom

MegaSeal Low-Loss Charging T-Fitting (1/4" Flare)

Brand:
Appion
SKU:
CTEE14
Rating:
(14)
Q&A:
(1)
MegaSeal Low-Loss Charging T-Fitting (1/4" Flare)
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 88 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Flare Connection

Specs

–
Product Type:

Fitting

Connection Size:

1/4"

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.79 out of 14 reviews
92% would recommend this product
4.79
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for wireless probes!

I bought this to be able to charge while using testo wireless probes. I ended up buying a second one for my discharge probe because of their low-loss design. They let very little refrigerant out which makes it safer to gauge up if you put the probe on the T then thread the T onto the service port.
VS

Most Liked Negative Review

Not A Fan

My 1/4" hose fitting won't depress Schrader on the T-Fitting. I tried to adjust Schrader and put a new Schrader in. Not a fan. Maybe I just received a bad one.
Showing 1-10 of 14 reviews

Charg fitting

I will be getting more for my crew they work awesome
Rob Erickson
New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tool

Works great
Dal
Wv
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definite Keeper.

Super high build quality. The thumb screw knob larger than other brands and is a welcome feature. Easy to go on and off with minimal leak during the operation. Includes 2 spare seals.
edw
brentwood, ca
8 months ago
Was this review helpful to you?

Great for probes!!

Like the headline says, I use them for Fieldpiece/Testo probes and micron gauge connections. Super low loss and quite handy for many things. I carry 6 in my vac/charge bag all the time. (Lotsa VRF, DOAS) work.
BeRock
Dallas, Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recomended

Very helpfull for my fieldpiece probes to conect to a/c unit and charging them
Chapin
Cicero il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Easy to use and well made product !
Ben
Worcester
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have when using probes instead of gauges

This T fitting is required if you want to charge a unit with using probes. It is easy to use and made from quality materials.
Rick
Virginia Beach VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with wireless probes

I bought this to be able to adjust charge while using my new wireless probes. Just toss this in my bag with my probes along with a 1/4 hose w/ball valve for quick and easy charging. Very little loss when removing.
B-Rad25
Fremont, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for wireless probes!

I bought this to be able to charge while using testo wireless probes. I ended up buying a second one for my discharge probe because of their low-loss design. They let very little refrigerant out which makes it safer to gauge up if you put the probe on the T then thread the T onto the service port.
Mike
Limerick, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute must have tool!!

This is a must have with wireless digital gauges. I put this on first before attaching my suction pressure gauge. Ensure you buy the extra gaskets and your all set
heperez
North Jersey
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the knurled leg of the tee fitted with a core depressor?

Asked by Theo 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Theo! The CTEE14 is fitted with a core depressor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy