Apply to be a TradeMaster!
Main product image of 330i, LX - Advanced Flue Gas Combustion Analyzer Kit w/ Bluetooth
Magnifying glass
Hover image to zoom

330i, LX - Advanced Flue Gas Combustion Analyzer Kit w/ Bluetooth

Brand:
Testo
SKU:
0563-3000-71
Rating:
(0)
Q&A:
(0)
330i, LX - Advanced Flue Gas Combustion Analyzer Kit w/ Bluetooth
Magnifying glass
Hover image to zoom
$2,282.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The testo 330i LX advanced flue gas analyzer kit will enable you to overcome all the challenges that crop up when commissioning and servicing heating systems. The testo 330i LX advanced kit contains the flue gas analyzer, a flue gas probe, a temperature probe, and a number of practical accessories.

Features:
  • Operation independent of measuring location, and display of readings via smartphone or tablet using the testo 330i LX app
  • Paperless documentation and report creation on site, with the testo 330i LX app
  • Reliable attachment of the flue gas probe with the testoFix probe holder
  • Robust, completely enclosed plastic housing, for use in harsh environments

Specs

–
Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy