Testo Combustion Instruments are flue gas analyzers built for technicians who test, tune, and troubleshoot gas and oil-fired heating equipment. The testo 300 measures oxygen and carbon monoxide up to 4,000 ppm alongside draft, differential pressure, and differential temperature, using a probe rated to withstand temperatures up to 932°F. Larger commercial jobs call for more sensor range: the testo 300 Pro adds an H2-compensated CO sensor that reads up to 30,000 ppm plus a NO sensor for combustion analysis on multi-fuel appliances. Smaller residential service calls often move faster with the testo 310, a compact kit built around simultaneous O2, CO, CO2, and temperature readings. Technicians who service boilers, furnaces, and water heaters rely on these readings to confirm safe combustion, verify efficiency after a tune-up, and document compliance for inspectors. Choosing the right instrument comes down to matching sensor range and probe design to the fuel types and appliance sizes on the service route.
Subcategories
Buying Guide
Picking the right combustion analyzer starts with the fuel types and appliance sizes on a service route. Technicians who only service residential gas furnaces, boilers, and water heaters can usually get by with a compact kit like the testo 310, since its O2, CO, and temperature readings cover standard efficiency and safety checks. Crews that also handle oil-fired equipment, larger commercial boilers, or multi-fuel burners need higher sensor ceilings and additional gas channels, which is where Testo Combustion Instruments like the testo 300 Pro come in with an H2-compensated CO sensor rated to 30,000 ppm and a NO sensor for tracking nitrogen oxide output.
Probe design matters as much as sensor range. A probe rated for high flue temperatures, such as the 932°F-rated probe on the testo 300, holds up on hot commercial flues where a lower-rated probe would fail. Technicians running frequent CO safety checks alongside tune-ups should prioritize instruments that read draft and differential pressure simultaneously with gas concentrations, since that combination confirms both combustion quality and venting performance in one test.
Kit contents also factor into the decision. Some models arrive with particle filters, pressure hoses, and printers built in, cutting down on separate accessory purchases. Matching probe length, temperature rating, and sensor range to the actual equipment mix on a route prevents under-buying a tool that can't handle the toughest job it will face.
Frequently Asked Questions
What's the difference between the testo 300 and testo 300 Pro?
The testo 300 covers standard residential and light commercial combustion testing, reading O2 and CO up to 4,000 ppm. The testo 300 Pro steps up to an H2-compensated CO sensor rated to 30,000 ppm and adds a NO sensor, making it suited to larger or multi-fuel commercial equipment that produces higher combustion byproducts.
Can a testo 310 handle commercial boiler testing?
The testo 310 is built as a compact kit for residential combustion checks, measuring O2, CO, flue gas, and ambient temperature. Commercial boilers and multi-fuel burners that generate higher CO levels call for a higher-range instrument like the testo 300 Pro instead.
How hot of a flue can these probes handle?
Probe temperature ratings vary by model. The probe supplied with the testo 300 is rated to withstand temperatures up to 932°F, which covers most residential and commercial flue runs.
What does the testo 310 II add over the original testo 310?
The testo 310 II adds simultaneous CO2 measurement alongside O2, CO, flue gas, and ambient temperature. It also includes a 180 mm probe with cone, a silicone hose for pressure readings, and particle filters for cleaner sampling.
Why does CO sensor range matter when choosing a combustion analyzer?
Higher CO sensor ranges matter because larger or poorly tuned appliances can produce combustion byproducts that exceed a standard sensor's ceiling. A unit like the testo 300 Pro, with its 30,000 ppm H2-compensated CO sensor, keeps reading accurately on jobs where a 4,000 ppm sensor would max out.