Apply to be a TradeMaster!
Main product image of 310 II, Residential Combustion Analyzer Kit
Magnifying glass
Hover image to zoom

310 II, Residential Combustion Analyzer Kit

Brand:
Testo
SKU:
0563-3104-01
Rating:
(1)
Q&A:
(0)
310 II, Residential Combustion Analyzer Kit
Magnifying glass
Hover image to zoom
$880.69 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Simultaneous, individual measurement and display of all relevant measurement parameters by (O2, CO, CO2, flue gas and ambient temperature, CO environment, draught and pressure). Display configurable via the testo Smart App.

Features
  • Easy and intuitive menu guidance
  • Simultaneous, additional measurements via the testo Smart App (e.g. gas flow pressure, flow and return temperature)
  • Digital documentation, data transfer and customer data management via testo Smart App

Specs

–
Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F

Warranty:

2 Year

Batteries Included:

1

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Old IR printer won't work with this

The new II version analyzer will not work with the older IR style printer. They've gone over to Bluetooth. Bought this to replace a regular 310 and ended up having to get the new style printer. FYI.
Jeffro
Massachusetts
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy