Apply to be a TradeMaster!
Main product image of 310 II, Residential Combustion Analyzer Kit w/ Printer
Magnifying glass
Hover image to zoom

310 II, Residential Combustion Analyzer Kit w/ Printer

Brand:
Testo
SKU:
0563-3105-01
Rating:
(2)
Q&A:
(0)
310 II, Residential Combustion Analyzer Kit w/ Printer
Magnifying glass
Hover image to zoom
$1,128.80 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Simultaneous, individual measurement and display of all relevant measurement parameters by (O2, CO, CO2, flue gas and ambient temperature, CO environment, draught and pressure). Display configurable via the testo Smart App

Features
  • Simultaneous, additional measurements via the testo Smart App (e.g. gas flow pressure, flow and return temperature)
  • Easy and intuitive menu guidance
  • Digital documentation, data transfer and customer data management via testo Smart App

Specs

–
Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F

Warranty:

2 Year
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
3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buyer Beware

We purchased a testo 310 approximately 3 years ago and have had very limited use with the unit. (less than 5 times). The unit now reads an error code for a faulty 02 sensor which appears to be very common and is not a field replaceable part, it needs to be sent to testo for no less than $500.00. My like new analyzer will be tossed in the trash and we will never purchase another Testo product again.
Plumb well
massachusetts
1 years ago
Was this review helpful to you?

Nice instrument

Like Testo app features, easy setup. Can send reports email, printer included. Awesome colored screen. Highly Recomended...
Dave
Hbg. PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?