Apply to be a TradeMaster!
Main product image of Testo 300 Residential / Commercial Analyzer Kit with printer - Smoke Edition (O2 & CO installed)
Magnifying glass
Hover image to zoom

Testo 300 Residential / Commercial Analyzer Kit with printer - Smoke Edition (O2 & CO installed)

Brand:
Testo
SKU:
0564-3002-83
Rating:
(0)
Q&A:
(0)
Testo 300 Residential / Commercial Analyzer Kit with printer - Smoke Edition (O2 & CO installed)
Magnifying glass
Hover image to zoom
$1,784.58 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber, Plastic
Product Highlight: Warranty
2 Year Warranty

Description

–
300 - Residential / Commercial Combustion Analyzer Smoke Edition

The Testo 300 - Residential / Commercial Combustion Analyzer Smoke Edition Kit with printer sets a new standard in combustion analysis featuring a 5" HD touchscreen, fast-on standby mode, and on-site reporting via wifi connectivity. Designed for the job site and for the contractor that expects more, use the Testo 300 for testing and tuning of all types of boilers, heater or furnaces. Key functions and inputs include but not limited to: combustion analysis, draft, temperature, pressure, combustion efficiency and more. Perfectly designed for Residential / Commercial applications.

Features:
  • Including O2 and CO sensor up to 4,000 ppm
  • Large 5-inch HD touchscreen display - see all the system's measuring values at a glance
  • E-mail measurement reports on-site via WiFi (hotspot)
  • Get the measurement result faster: clearly structured measurement menus for all relevant measurements
  • Create documentation (including measuring value, measuring location, customer data) easily on site
  • Save PDF measurement reports directly in the instrument and always have them available
Warranty:
  • 2 years + Veto Bag and addition 2 year with online registration

Specs

–
Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F

Color:

Black

Material:

Rubber

Plastic

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy