Apply to be a TradeMaster!
Main product image of 300 LL Commercial Combustion Analyzer
Magnifying glass
Hover image to zoom

300 LL Commercial Combustion Analyzer

Brand:
Testo
SKU:
0564-3004-92
Rating:
(0)
Q&A:
(0)
300 LL Commercial Combustion Analyzer
Magnifying glass
Hover image to zoom
0564-3004-92 has been discontinued
Discontinued October 20, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Testo 330 Combustion Analyzer Kit, Advanced Flue Gas Analyzer w/ O2 and CO Sensors
Brand:
Testo
SKU:0564-3300-20
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
The testo 300 - Commercial Combustion Analyzer kit sets a new standard in combustion analysis featuring a 5" HD touchscreen, fast-on standby mode, and on-site reporting via wifi connectivity. Designed for the job site and for the contractor that expects more, use the testo 300 for testing and tuning of all types of boilers, heater or furnaces. Key functions and inputs include but not limited to: combustion analysis, draft, temperature, pressure, combustion efficiency and more. Perfectly designed for Commercial applications.

Features
  • Including Long Life O2 and CO sensor up to 4,000 ppm, NO ready (4 years warranty)
  • Large 5-inch HD touchscreen display - see all the system's measuring values at a glance
  • E-mail measurement reports on-site via WiFi (hotspot)
  • Get the measurement result faster: clearly structured measurement menus for all relevant measurements
  • Create documentation (including measuring value, measuring location, customer data) easily on site
  • Save PDF measurement reports directly in the instrument and always have them available

Specs

–
Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F