Apply to be a TradeMaster!
Main product image of Testo 330 Combustion Analyzer Kit, Advanced Flue Gas Analyzer w/ O2 and CO Sensors and Bluetooth Printer
Magnifying glass
Hover image to zoom

Testo 330 Combustion Analyzer Kit, Advanced Flue Gas Analyzer w/ O2 and CO Sensors and Bluetooth Printer

Brand:
Testo
SKU:
0564-3300-21
Rating:
(0)
Q&A:
(0)
Testo 330 Combustion Analyzer Kit, Advanced Flue Gas Analyzer w/ O2 and CO Sensors and Bluetooth Printer
Magnifying glass
Hover image to zoom
$2,995.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Advanced flue gas analyzer for commissioning, service and diagnostics of heating systems, combining a 5.5" touchscreen, intuitive workflows and connected data management.

This flue gas analyzer comes with O2 and CO sensors and is optimized for robust daily use in demanding HVAC/R environments


Features:

  • Clear view at a glance - Large 5.5" touchscreen with real time data
  • Streamlined workflows - App-like interface with step-by-step guidance for faster setup and reliable measurements
  • Centralized data management - Connecting measurements, jobs and devices in one system via testo Smart Connect
  • Automatic zeroing - Accurate results - even in complex conditions
  • High CO capability - CO range up to 10,000 ppm with integrated dilution protection and sensors developed by Testo
  • testo Smart App integration - Remote control, second screen and fast reporting directly on site

Specs

–
Measures:

Pressure/Draft

Oxygen (O2)

Flue Gas Temperature

Ambient Air Temperature

Carbon Monoxide (CO)

Draft/Differential Pressure

CO-H2 compensated

Stack Temperature

Batteries Included:

5

Oxygen:

0 to 21%

Product Type:

Analyzer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy