Apply to be a TradeMaster!
Main product image of 915i, Temperature Probe Kit (TC type K) w/ Air, Immersion/Penetration & Surface Probes
Magnifying glass
Hover image to zoom

915i, Temperature Probe Kit (TC type K) w/ Air, Immersion/Penetration & Surface Probes

Brand:
Testo
SKU:
0602-5093
Rating:
(0)
Q&A:
(0)
915i, Temperature Probe Kit (TC type K) w/ Air, Immersion/Penetration & Surface Probes
Magnifying glass
Hover image to zoom
$177.22 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Versatile for numerous temperature applications: The kit consists of an air probe, an immersion/penetration probe and a surface probe. All probes are equipped with a thermocouple (type K, class 1) and are therefore compatible with the Smart Probe testo 915i, for example, as well as numerous measuring instruments from Testo.

Product Features
  • With 3 temperature probes (TC type K, class 1), wireless and without a handle, compatible with all Testo and standard TC type K measuring instruments
  • Ideal for temperature measurements in a wide range of applications
  • In the kit: Air probe (measuring range -50 to +400 C), immersion/penetration probe (measuring range -50 to +400 C) and surface probe (measuring range -50 to +350 C) - all probes TC type K, class 1

Specs

–
Product Type:

Kit

Measures:

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy