Therma-Flow Oil Fired Water Heaters are designed and built to provide the homeowner and commercial user with dependable, highly efficient, production of hot water. Therma-Flow Oil Fired Water Heaters are compliant with Department of Energy requirements. These units are tested by an independent government certified laboratory to assure that our water heaters achieve the highest possible ratings for both efficiency and reliable hot water flow.
Features:
*The maximum hot water temperature setting for normal residential use is 120-degree Fahrenheit. TFI recommends anti-scald type valve to be installed. *Installation should be in accordance with all national and local codes.
| Height (Inches): | 56" |
|---|---|
| Weight (lbs): | 350 lbs |
| Diameter (Inches): | 24" |
| Application: | Plumbing |
| Capacity (Gallons): | 50 |
| Fuel Type: | Oil |