Shop Limited Time Deals
Main product image of 30 Gallon Glass Lined Hot Water Storage Booster Tank
Magnifying glass
Hover image to zoom

30 Gallon Glass Lined Hot Water Storage Booster Tank

SKU:
WB-30
Rating:
(0)
Q&A:
(0)
30 Gallon Glass Lined Hot Water Storage Booster Tank
Magnifying glass
Hover image to zoom
We no longer carry WB-30
Unavailable since October 29, 2025

Product Highlights

Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Height (Inches)
39" Height
Product Highlight: Diameter (Inches)
18" Diameter

Description

Therma-Flow/Everhot Series Hot Water Boosters assure ample supply of stored hot water for the most demanding draws, i.e., showers, bathtubs, dishwasher, washing machines, jacuzzis, etc.
Therma-Flow/Everhot Series Hot Water Boosters have been specifically designed to eliminate service problems. All fittings have been positioned for front access, enabling the units to be conveniently installed even in tight corners. In addition, the anode rod can be removed without dismantling the jacket top and related water pipe connections.
The installation of a Therma-Flow/Everhot Hot Water Booster will enable the present boiler to operate at a lower temperature, thereby reducing overall fuel consumption.

Features
  • Brass nipples for water connection standard *NEW*
  • Removable anode rode *NEW*
  • Factory installed brass combination fitting
  • High density fiberglass installation
  • Heavy gauge steel jacket with decorative acrylic enamel finish
  • Made in the U.S.A.
  • The maximum hot water temperature setting for normal residential use is 120-degree Fahrenheit. TFI recommends anti-scald type valve to be installed.
  • Installation should be in accordance with all national and local codes.

Specs

Product Type:

Storage Tank

Working Pressure (PSI):

150 psi

Capacity (Gallons):

30

Weight (lbs):

100 lbs

Height (Inches):

39"

Country of Origin:

USA

Diameter (Inches):

18"

Test Pressure (PSI):

300 psi

Water Connection Type:

MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm