Thermocouples are the safety sensing devices that prove a pilot flame is lit before a gas valve is allowed to open on a furnace, boiler, water heater, or other gas-fired appliance. A single thermocouple generates roughly 25 millivolts when its hot junction sits in the pilot flame, and that small signal holds a safety valve open through a magnetic coil. Technicians stock thermocouples in a range of lead lengths and tip styles because pilot assemblies vary widely across furnace and water heater brands, and a poor connection or a bent lead is one of the most common reasons a pilot won't stay lit. Systems that need more than the roughly 25 millivolts a single thermocouple produces use a thermopile, several thermocouples wired together, to power a millivolt gas valve directly rather than just holding a safety circuit open. Matching lead length, connector type, and output style to the appliance keeps a pilot repair a one-trip job instead of a return visit.
Subcategories
Buying Guide
Lead length is the first thing to check on any thermocouple replacement, since a lead that's too short won't reach the mounting bracket and one that's too long can be trimmed but never extended. Standard replacement leads run 24 inches, though shorter and longer options exist for compact wall furnaces or units with a remote-mounted control. Connector style at the gas valve end matters just as much: some valves take a snap-fit thermocouple that pushes into place, while others use a threaded screw-in connector, and the two aren't interchangeable without an adapter. Confirming whether the appliance uses a single thermocouple for a safety pilot circuit or a thermopile generator to power a millivolt gas valve directly is the next decision, since substituting one for the other leaves the valve without enough voltage to open. Thermocouples fail gradually more often than all at once, so a pilot that lights but drops out after a few minutes, or one that takes several tries to hold, usually points to a weak thermocouple rather than a bad gas valve or a dirty pilot orifice. Universal replacement kits with multiple tip and connector styles are worth carrying on service calls where the appliance brand isn't known ahead of time, cutting down on return trips for the wrong part. Cleaning the pilot flame path and confirming the flame fully contacts the hot junction resolves some issues that look like thermocouple failure but aren't.
Frequently Asked Questions
What does a thermocouple actually do on a gas appliance?
It generates a small millivolt signal when its tip sits in the pilot flame, and that signal holds a safety valve open. If the pilot goes out, the signal drops and the valve closes to stop gas flow.
What's the difference between a thermocouple and a thermopile?
A single thermocouple produces around 25 millivolts, enough for a safety circuit but not enough to power a gas valve on its own. A thermopile wires several thermocouples together to produce enough voltage, often up to around 750 millivolts, to operate a millivolt gas valve directly.
Why won't a pilot light stay lit even with a new thermocouple?
A weak or misaligned pilot flame that doesn't fully contact the thermocouple tip is a common cause, along with a loose connection at the gas valve. Checking flame position and connection tightness before assuming the new part is defective saves a return trip.
Can any thermocouple be used as a universal replacement?
Lead length and connector type both need to match the original part or the appliance's specifications. Universal kits with multiple tip and connector styles cover more situations but still require selecting the right adapter for the job.
How long do thermocouples typically last before needing replacement?
Thermocouples degrade gradually with normal use, so a pilot that lights but doesn't hold, or takes multiple attempts, often signals a weakening thermocouple even without a complete failure. Replacing it as routine maintenance is inexpensive compared to a no-heat service call.