Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$20 to $25 Filter (2)
$20 to $25 (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Flexible Fittings
Thinwall PVC to SCH 40 PVC Couplings
Thinwall PVC to SCH 40 PVC Couplings
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
3009-33 Compare Checkbox
Compare
3" x 3" ProFlex Coupling (Thinwall PVC to Sched. 40 PVC)
SKU:
3009-33
Fernco
SKU:
3009-33
Brand:
Fernco
(3)
–
+
$22.91
each
BOX UP & SAVE 15%
–
+
$465.60 box of 24
$19.40
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tue, Oct 20
Total Available: 15
In Stock
Get 7 by
Tue, Oct 20
Total Available: 15
Add to List
3009-44 Compare Checkbox
Compare
4" x 4" ProFlex Coupling (Thinwall PVC to Sched. 40 PVC)
SKU:
3009-44
Fernco
SKU:
3009-44
Brand:
Fernco
(1)
–
+
$20.64
each
BOX UP & SAVE 15%
–
+
$419.28 box of 24
$17.47
each
ADD TO CART
Add to List
In Stock
Get 25 by
Tue, Oct 20
Total Available: 61
In Stock
Get 25 by
Tue, Oct 20
Total Available: 61
Add to List
Resources
FAQs, Manuals & Videos
Videos
Everything You Need to Know About No Hub Couplings
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video