Apply to be a TradeMaster!
Main product image of 5100 Series 3/4" MNPT Sight Glass Window Visual Liquid Level Indicator (Stainless Steel)
Magnifying glass
Hover image to zoom

5100 Series 3/4" MNPT Sight Glass Window Visual Liquid Level Indicator (Stainless Steel)

SKU:
43677
Rating:
(0)
Q&A:
(0)
5100 Series 3/4" MNPT Sight Glass Window Visual Liquid Level Indicator (Stainless Steel)
Magnifying glass
Hover image to zoom
$183.96 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Easy Installation: Featuring a user-friendly design, our Liquid Level Indicators can be quickly installed through a 19/32" diameter hole. The Style 3 housing with 3/4" NPT fitting ensures straightforward integration into your existing systems.
  • Clear and Instant Readings: Designed with a transparent lens and a dual-color roller (half red, half green), our Liquid Level Indicators allow for quick visual assessments. Red signifies low liquid levels, while green indicates a satisfactory level, enabling swift decision-making.
  • Durable Construction: Crafted from robust brass and 316 SST materials, our indicators are built to endure. The housing comprises two separate chambers, creating a permanent interlock that guarantees accurate readings as the liquid level fluctuates.
  • Wide Operating Range: These indicators thrive in diverse environments, boasting an operational temperature range from -40- degree F to +225- Degree F. They can handle pressures up to 400 PSI at 72- Degree F, making them suitable for a variety of industrial applications.
  • Specific gravity .4 min.

Specs

–
Connection Size:

3/4"

Connection Type:

MNPT

Material:

Stainless Steel

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy