Apply to be a TradeMaster!
Main product image of 1801 Series 1" Slip Socket Pump Control, 0.5 GPM Increasing Flow
Magnifying glass
Hover image to zoom

1801 Series 1" Slip Socket Pump Control, 0.5 GPM Increasing Flow

SKU:
45325-B
Rating:
(0)
Q&A:
(0)
1801 Series 1" Slip Socket Pump Control, 0.5 GPM Increasing Flow
Magnifying glass
Hover image to zoom
$228.38 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection

Description

–

Features:

  • Model 1801, Pump Control, 1" Slip Socket
  • 0.5 GPM Increasing Flow

Specs

–
Flow Rate (GPM):

0.5

Product Type:

Pump Control

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy