Apply to be a TradeMaster!
Main product image of 2650 Series 1" Slip Socket PVC Shuttle Flow Switch Liquid/Water/Oil, 0.5 GPM Increasing Flow, No Conduit Connector
Magnifying glass
Hover image to zoom

2650 Series 1" Slip Socket PVC Shuttle Flow Switch Liquid/Water/Oil, 0.5 GPM Increasing Flow, No Conduit Connector

SKU:
47800
Rating:
(0)
Q&A:
(0)
2650 Series 1" Slip Socket PVC Shuttle Flow Switch Liquid/Water/Oil, 0.5 GPM Increasing Flow, No Conduit Connector
Magnifying glass
Hover image to zoom
$113.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection

Description

–

Features:


  • Liquid Flow Switch, PVC
  • 2650 Patent Pending, Liquid Flow Switch, In-line/ Pipe Installation, PVC, 1" Slip Socket
  • 0.5 GPM Increasing Flow, SPST 20VA Pilot Duty,-14.7 to 150 PSIG, -20- Degree F to 140- Degree F
  • Removable Bonnet Assembly.
  • Return Spring For Any Mounting Attitude.

Specs

–
Product Type:

Flow Switch

Flow Rate (GPM):

0.5

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy