Apply to be a TradeMaster!
Main product image of 40/7.5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/7.5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
POCFD4075A
Rating:
(0)
Q&A:
(0)
40/7.5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$35.94 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
MFD
40/7.5
40/1040/340/540/7.545/7.545/550/550/7.555/1055/560/565/1080/580/7.5

MANUALS (1)


This item replaces: POCFD4075

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
3.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/7.5

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Width (Inches):

2-3/4"

Height (Inches):

3.91"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 40/7.5 MFD Oval Dual Motor Run Capacitor (440/370V)
40/7.5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: POCFD4075A
440/370V
40/7.5
Oval
3.91"
440/370V
40/7.5
Oval
3.91"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy