Titan HD is a product line of motor run capacitors for HVAC equipment. Packard, Inc. manufactures the line. Packard was founded in 1959 and is headquartered in Kennesaw, Georgia. DiversiTech Corporation (Duluth, Georgia) acquired Packard in 2021. Titan HD capacitors have a rated operating life of 60,000 hours. They use metalized polypropylene self-healing film dielectric and patented soybean-based fill oil. The specification also includes a UL-approved pressure-sensitive interrupter, a 10-year warranty, and 100% factory life testing. The line includes 234 ratings in round and oval, single and dual configurations for residential and light commercial HVAC capacitor applications. Made in the USA with US materials.
Product Lines
Titan HD Round Dual Motor Run Capacitors (PRCFD Series)
Dual-terminal (HERM and FAN) round capacitors for the compressor and condenser fan motor on a single unit. Dual-rated 440/370V. Selected models: PRCFD305A (30/5 MFD), PRCFD355A (35/5 MFD), PRCFD405A (40/5 MFD), PRCFD455A (45/5 MFD), PRCFD555A (55/5 MFD), PRCFD605A (60/5 MFD), PRCFD705A (70/5 MFD), PRCFD805A (80/5 MFD).
Titan HD Round Single Motor Run Capacitors (PRCF/PRC Series)
Single-terminal round capacitors for separate-capacitor applications or blower-motor-only applications. Available in 370V and 440/370V ratings. Selected models: PRC25A (25 MFD, 370V), PRC30A (30 MFD, 370V), PRCF35A (35 MFD, 440/370V), PRCF80A (80 MFD, 440/370V).
Titan HD Oval Dual Motor Run Capacitors (POCFD Series)
Oval-profile dual capacitors for equipment where round cans do not fit. Selected models: POCFD355A (35/5 MFD, 440/370V), POCFD403A (40/3 MFD, 440/370V).
Titan HD Oval Single Motor Run Capacitors (POCF Series)
Oval-profile single capacitors. Selected models: POCF7.5A (7.5 MFD, 440/370V), POCF10A (10 MFD, 440/370V), POCF15A (15 MFD, 440/370V).
Why Contractors Specify Titan HD
The 10-year warranty and 60,000-hour rated operating life exceed standard capacitor specifications. The 234-rating lineup serves residential condenser, heat pump, and light commercial capacitor applications in one brand. Dual-rated 440/370V capacitors fit both 370V and 440V equipment from a single SKU, which reduces truck stock. The UL-approved pressure-sensitive interrupter provides a defined, safe end-of-life failure mode. Every unit is 100% factory life tested before shipment. Self-healing polypropylene film extends service life. Made in the USA with US materials.
How to Choose a Titan HD Capacitor
Match the nameplate MFD exactly. For voltage: 440/370V Titan HD fits both 370V and 440V equipment at the same MFD. For dual vs. single: dual run capacitors show two MFD values (e.g., 45/5 MFD) with HERM and FAN terminals; single capacitors serve one motor with one MFD value. For round vs. oval: match the original form factor.
Frequently Asked Questions
Who makes Titan HD capacitors?
Titan HD is a product line of Packard, Inc., founded 1959, Kennesaw, Georgia, acquired by DiversiTech Corporation (Duluth, Georgia) in 2021. Made in the USA with US materials.
What is the warranty on Titan HD capacitors?
Titan HD capacitors carry a 10-year warranty against defects in materials and workmanship under normal use. That is among the longest standard warranties in the motor run capacitor category.
What does the UL-approved pressure-sensitive interrupter do?
At end of service life, internal gas pressure triggers the pressure-sensitive interrupter (PSI), which physically removes the capacitor from the circuit. This provides a defined safe failure mode and prevents bulging or case rupture.
What is the self-healing film dielectric?
The film is metalized polypropylene that self-heals microscopic partial breakdowns by vaporizing the metallization around the defect point. This isolates the defect and restores insulating properties. It extends service life and prevents small dielectric events from causing immediate failure.
Can a 440/370V Titan HD replace a 370V OEM capacitor?
Yes, at the same MFD rating. Dual voltage rating means the capacitor is listed for both 370V and 440V operation. Always match MFD exactly; never substitute a different MFD rating.
How many Titan HD ratings are available?
Titan HD offers 234 ratings across round and oval, single and dual configurations.