Apply to be a TradeMaster!
Main product image of 3 Pole DP Contactor, 24 Volt Coil, 50 Amp
Magnifying glass
Hover image to zoom

3 Pole DP Contactor, 24 Volt Coil, 50 Amp

Brand:
Titan Max
SKU:
TMX350A2
Rating:
(1)
Q&A:
(0)
3 Pole DP Contactor, 24 Volt Coil, 50 Amp
Magnifying glass
Hover image to zoom
$108.31 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
24V

Description

–
Features:
  • Meets the ARI 780/790 Standard
  • Accepts Auxiliary Switch
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

50

Voltage:

24V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Pole DP Contactor, 24 Volt Coil, 40 Amp
SKU: TMX340A2
Titan Max

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Working as expected

Very good. Did not have to tighten wire terminals on contractors before installing like I have had to with other contactors.
Larry
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy