Apply to be a TradeMaster!
Main product image of Replacement Coil for Titan Max Contactors, 3 Pole, 24v, 20-40 FLA
Magnifying glass
Hover image to zoom

Replacement Coil for Titan Max Contactors, 3 Pole, 24v, 20-40 FLA

Brand:
Titan Max
SKU:
TMXC32040A
Rating:
(0)
Q&A:
(0)
Replacement Coil for Titan Max Contactors, 3 Pole, 24v, 20-40 FLA
Magnifying glass
Hover image to zoom
$13.62 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
  • 3 pole contact replacement coils
  • Specs

    –
    Amperage:

    40

    Product Type:

    Coil

    FLA:

    20-40

    Voltage:

    24V

    Poles:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy