Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (460-552 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (460-552 MFD)

Brand:
Titan Pro
SKU:
TMJ460B
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (460-552 MFD)
Magnifying glass
Hover image to zoom
$6.02 each
In Stock
In Stock
Get 1 Wed, Oct 21
MFD: 
460-552
Height: 
4-3/8"
3-3/8"4-3/8"

MANUALS (1)


This item replaces: PMJ460B

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
460-552 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • Diameter (In.) 1.8125
  • MFD 460-552

Specs

–
Voltage:

110-125V

MFD:

460-552

Diameter (Inches):

1-13/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy