Apply to be a TradeMaster!
Main product image of 165V Start Capacitor w/ Resistor (270-324 MFD)
Magnifying glass
Hover image to zoom

165V Start Capacitor w/ Resistor (270-324 MFD)

Brand:
Titan Pro
SKU:
TSMJ270R
Rating:
(0)
Q&A:
(0)
165V Start Capacitor w/ Resistor (270-324 MFD)
Magnifying glass
Hover image to zoom
$8.62 each
In Stock
In Stock
Get 6 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
MFD: 
270-324
216-259243-292270-324340-408378-455400-480540-648
Features: 
Resistor

MANUALS (1)


This item replaces: PSMJ270R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Specs

–
Features:

Resistor

Voltage:

165v

MFD:

270-324

Height:

3-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy