Apply to be a TradeMaster!
Main product image of Duct Booster Less Stat for 6" or 8" Ducts, DB-2
Magnifying glass
Hover image to zoom

Duct Booster Less Stat for 6" or 8" Ducts, DB-2

Brand:
Tjernlund
SKU:
DB-2
Rating:
(0)
Q&A:
(0)
Duct Booster Less Stat for 6" or 8" Ducts, DB-2
Magnifying glass
Hover image to zoom
$178.02 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
40 Watts
Product Highlight: Material
Metal
Product Highlight: Amperage
0.51 Amps

Description

–
The DB-2 DUCT BOOSTER is designed to increase the flow of heated air in warm air heating systems, or cooled air in central air conditioning systems. Its size and design limits its use to branch ducts serving individual rooms, not the main supply or "truck line" duct.
The DUCT BOOSTER can be mounted on round or flat ducts. It is frequently installed on a warm air duct of a gravity warm air furnace to provide heating for a basement area Maximum performance, motor outside of air stream. Fits 6" or 8" rectangular or round duct.

Specs

–
Product Type:

Duct Fan

Voltage:

120v

Wattage:

40

Phase:

1

Hertz:

60

Material:

Metal

Amperage:

0.51

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy