Apply to be a TradeMaster!
115V 1550 RPM Inline Draft Inducer, DJ3
115V 1550 RPM Inline Draft Inducer, DJ3
$290.31 each
In Stock
In Stock
Get 7 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Amperage
0.43 Amps

Description

–
Specifications:
  • Volts: 115
  • Hertz: 60
  • RPM: 1550
  • Watts: 35
  • Amps: .43
  • Therm. Prot.: Imp. Prot.

Specs

–
Voltage:

115V

Amperage:

0.43

RPM:

1550

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy