Apply to be a TradeMaster!
Main product image of Duct Fan for 10" Flex/Metal, EF-10
Magnifying glass
Hover image to zoom
Duct Fan for 10" Flex/Metal, EF-10
Magnifying glass
Hover image to zoom
$299.93 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/100 HP
Product Highlight: Voltage
115V
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: RPM
1550 RPM
Product Highlight: Wattage
36 Watts
Product Highlight: Material
Metal

Description

–
The EF Series include a heavy gauge housing and a stronger motor than the competition. The EF Series has better performance, higher velocity (works against higher pressure drops). Has 3.3 frame motors and metal fan blades.

Specs

–
Horse Power:

1/100

Voltage:

115V

Phase:

1

Diameter (Inches):

10"

RPM:

1550

Product Type:

Duct Fan

Wattage:

36

Material:

Metal

Amperage:

0.46

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy