Apply to be a TradeMaster!
Main product image of Automatic Plug-in Duct Fan, EF-8
Magnifying glass
Hover image to zoom
Automatic Plug-in Duct Fan, EF-8
Magnifying glass
Hover image to zoom
$126.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
56 Watts
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Voltage
115V

Description

–
The EF Series include a heavy gauge housing and a stronger motor than the competition. The EF Series has better performance, higher velocity (works against higher pressure drops). This model has a metal c fan blade and C-Frame motors.

Specs

–
Product Type:

Duct Fan

Hertz:

60

Amperage:

1.1

Wattage:

56

Diameter (Inches):

8"

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy