Apply to be a TradeMaster!
Main product image of IN-FORCER Fresh Air Supply Fan w/ 4" Galvanized Steel Intake Hood and DBM4 Fan (75 CFM, 115V)
Magnifying glass
Hover image to zoom

IN-FORCER Fresh Air Supply Fan w/ 4" Galvanized Steel Intake Hood and DBM4 Fan (75 CFM, 115V)

Brand:
Tjernlund
SKU:
FAI4
Rating:
(0)
Q&A:
(0)
IN-FORCER Fresh Air Supply Fan w/ 4" Galvanized Steel Intake Hood and DBM4 Fan (75 CFM, 115V)
Magnifying glass
Hover image to zoom
$257.48 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
75 CFM

Description

–
The FAI4 Powered Air Intake provides a simple and economical way to provide fresh, outside air to dilute trapped pollutants and replace air vented by exhaust fans and fuel burning equipment. Plug into a switched outlet, use a remote on/off switch or a plug-in timer to operate on a desired schedule. Standard 4" flex or metal duct may be used for ducting. The efficient 75 CFM fan consumes only 18 watts.

Features & Benefits
  • Affordably priced and installs fast. Plugs into electrical outlet.
  • Reduces negative pressure a major cause of flue gas spillage and radon gas entry.
  • Increases security--fresh air can be brought in even when windows and doors are locked.
  • Reduces cold drafts through windows, doors, fireplaces caused by excessive negative pressure
  • Reduces moisture, mold mildew buildup
  • Helps replace air vented by exhaust fans, fireplaces, etc.
  • Dimensions: Intake Hood 4", Inlet/Outlet 4"
  • Air Flow: 75 CFM
  • Voltage: 115 VAC
  • Motor RPM: 2800
  • Motor Watts: 18
  • Motor Amps: .2

Specs

–
Voltage:

115V

Air Flow Capacity (CFM):

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy