Apply to be a TradeMaster!
Main product image of Complete Vent System, GPAKJ
Magnifying glass
Hover image to zoom

Complete Vent System, GPAKJ

Brand:
Tjernlund
SKU:
GPAKJ
Rating:
(0)
Q&A:
(0)
Complete Vent System, GPAKJ
Magnifying glass
Hover image to zoom
$869.12 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This model is an HSJ or HS1 Power Venter which includes the UC1 Control. They also include a VH1-4 Vent Hood and DC4 Draft Control.
Features:
  • All operating components located indoors for weather protection and easy servicing.
  • Capacities up to 250,000 BTU/hr.
  • Accommodates vent pipe runs up to 100 equivalent feet.
  • Regulated, consistent draft throughout burner cycle.
  • Built-in Fan Proving Switch interlocks with gas valve.
  • Kit includes everything needed for installation, except vent pipe.
  • Durable, heavy-duty aluminum Vent Hood.
  • AGA design certified for gas furnaces, boilers, pool heaters, unit heaters and commercial water heaters.
Specifications:
  • Volts: 115
  • Hertz: 60
  • RPM: 3000
  • Watts: 95
  • Amps: 1.26
  • Therm. Prot.: Yes
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy