Apply to be a TradeMaster!
Power Venter for Gas, HS3

Power Venter for Gas, HS3

Brand:
Tjernlund
SKU:
HS3
Rating:
(0)
Q&A:
(0)
Power Venter for Gas, HS3
$1,431.10 each
In Stock
In Stock
Get 1 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: RPM
1600 RPM
Product Highlight: Material
Babbited Steel
Product Highlight: Amperage
2.57 Amps

Description

Used for Sidewall venting commercial natural gas or LP fired equipment including: boilers, water heaters and unit heaters. All models feature the UC1 Universal Control and a diaphragm Fan Proving Switch safety interlock which will shut down heating equipment if a venting malfunction occurs. UC1 Universal Control features include; adjustable pre and post-purge settings, LED Status/diagnostic indicators, Fan Prover switch monitoring, Interlocks with any 24-120 VAC burner control circuit and also includes "dry" contact actuation option. Easily interlock multiple appliances with our MAC-Series multiple appliance controls. Allows for a significant reduction in vent pipe diameter to save on costly materials and labor. Built-in adjustable damper also allows regulation for maximum combustion efficiency.

  • Dimensions: 8" X 12-1/2" X 13-1/4"
  • Specs

    Voltage:

    115V

    Product Type:

    Power Venter

    Hertz:

    60

    Horse Power:

    1/4

    RPM:

    1600

    Material:

    Babbited Steel

    Amperage:

    2.57

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy