Shop Resideo Sale
Main product image of HSJ Power Venter w/ UC1 Control
Magnifying glass
Hover image to zoom

HSJ Power Venter w/ UC1 Control

Brand:
Tjernlund
SKU:
HSJ
Rating:
(1)
Q&A:
(1)
HSJ Power Venter w/ UC1 Control
Magnifying glass
Hover image to zoom
$549.70 each
In Stock
In Stock
Get 77 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Wattage
95 Watts
Product Highlight: Amperage
1.26 Amps
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/25 HP

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Product Type:

Power Venter

Wattage:

95

Amperage:

1.26

RPM:

3000

Voltage:

115V

Thermal Fuse Protection:

Yes

Horse Power:

1/25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great company service

I ordered several furnace parts in the dead of winter. Product was delivered as promised and product worked as advertised. I have used Supply House for several years and would recommend them and their products in a heart beat. Please keep up the great service!
Satisfied Customer
Upstate New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size of venting does this fit

Asked by Travis 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The HSJ has a 4" inlet and outlet diameter for 4" vent pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy