Apply to be a TradeMaster!
Main product image of LB2 Commercial Capacity Dryer Duct Booster Fan
Magnifying glass
Hover image to zoom

LB2 Commercial Capacity Dryer Duct Booster Fan

Brand:
Tjernlund
SKU:
LB2XL
Rating:
(0)
Q&A:
(0)
LB2 Commercial Capacity Dryer Duct Booster Fan
Magnifying glass
Hover image to zoom
$668.93 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
0.92 Amps

Description

–
LB2 Commercial Capacity Dryer Duct Booster Fan - 230 CFM

Incorporating dryer booster fans in clothes dryer ducts has increased substantially with the placement of laundry rooms not adjacent to outside walls. Duct runs often exceed 25 equivalent feet (90 degree elbows equal 5 additional feet of duct length, 45 degree elbows equal 2.5 feet) that many clothing dryer manufacturers set as a maximum duct length. The LB2XL booster fan is rated for duct lengths up to 120 equivalent feet.

Specs

–
Product Type:

Dryer Duct

Voltage:

115V

Power Supply:

60 Hz

Amperage:

0.92

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy