Apply to be a TradeMaster!
Main product image of Pressure Controller, MPCI
Magnifying glass
Hover image to zoom
Pressure Controller, MPCI
Magnifying glass
Hover image to zoom
$3,115.98 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Height (Inches)
17" Height
Product Highlight: Amperage
7 Amps
Product Highlight: Length (Inches)
14" Length

Description

–
Save energy by monitoring pressure in exhaust and supply air vents and outputting a signal to adjust fan speed to maintain a desired chase/vent pressure set point as volume changes. The MPCI can be used directly with most ECM powered fans or in conjunction with a VFD to control the speed of 3-phase motor powered fans.
The MPCI includes a controller with integral pressure transducer, factory preset parameters that fit a majority of applications that can easily be field adjusted with the simple two-button interface and an integral UC1 burner circuit interlock for mechanical draft and combustion air applications. MAC-Series expansion modules are available so multiple burner circuits can be interlocked with a single MPCI Controller.

Specifications:
  • 18-gauge galvanized steel electrical enclosure
  • Hinged access door
  • ETLC/US certified to UL 508 and CSA C22.2
  • 1-year warranty
  • MAC1E Multiple Appliance Control
  • MAC4E Multiple Appliance Control
  • IPS-1 Indoor Pressure Sensor with Decorative Cover
  • VFD-Series Variable Frequency Drives
Applications:
  • Multi-Story Kitchen &
  • Bathroom Exhaust Shafts
  • Chase Exhausted Residential
  • Clothes Dryers
  • Common Ducted Commercial
  • Clothes Dryers
  • Common Vented
  • Boilers/Water Heaters

Specs

–
Voltage:

120v

Width (Inches):

2-1/2"

Height (Inches):

17"

Amperage:

7

Product Type:

Pressure Control

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy