Apply to be a TradeMaster!
Main product image of Positive Pressure Duct Airstat, PS1503
Magnifying glass
Hover image to zoom

Positive Pressure Duct Airstat, PS1503

Brand:
Tjernlund
SKU:
PS1503
Rating:
(0)
Q&A:
(0)
Positive Pressure Duct Airstat, PS1503
Magnifying glass
Hover image to zoom
$97.90 each
In Stock
In Stock
Get 2 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PS1503 Duct Airstat switch is designed to sense the positive pressure increase in a supply plenum or duct when an air handler or furnace blower is in operation. The increased duct pressure expands a diaphragm which in turn mechanically closes the normally open electrical switch contacts to activate accessories in tandem with the central blower. Typical accessory devices activated include duct booster fans, furnace mounted humidifiers, UV air purification units and duct heaters.

Specifications:
  • Electrical Ratings: 300 VA Pilot Duty @ 120 to 277 VAC (Duct Booster, Humidifier)
  • 15 Amps Non-Inductive to 277 VAC (Duct Heater, UV Air Purifier)
  • Electrical Switch: SPST, Normally Open, Non Adjustable
  • Operating Position: Diaphragm must be vertical
  • Operating Pressure: (+.05 + .02" W.C.)
  • Operating Temperature Range: -40 to 180oF.
  • Maximum Pressure: 1/2
  • PSI Dimensions: 5.75" x 4.5" Across Bracket, 2.75" High
  • Listings: CE, CSA, UR

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy