Shop Resideo Sale
Main product image of RT1500, Rooftop Inducer w/ PSA-1 Fan Prover (1/2 HP)
Magnifying glass
Hover image to zoom

RT1500, Rooftop Inducer w/ PSA-1 Fan Prover (1/2 HP)

Brand:
Tjernlund
SKU:
RT1500
Rating:
(0)
Q&A:
(0)
RT1500, Rooftop Inducer w/ PSA-1 Fan Prover (1/2 HP)
Magnifying glass
Hover image to zoom
$2,641.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1550 RPM

Description

–
Overview

Exterior mount, rooftop inducer is ETL Listed for vertical venting of gas, oil, solid fuel and general ventilation. Manual speed control adjustment with optional controls. Patented thermally actuated motor cooling system extends motor life. Hinged housing with removable hinge pins simplifies installation and provides quick access to impeller and chimney interior. Made in the U.S.A.

RT-Series rooftop draft inducers for gas, oil, solid fuel and general ventilation applications keep the entire vent system under a negative pressure. The RT-Series are suitable for either metal or tile lined flues and feature removable hinge pins for easy installation & service.

Once installed, the fan assembly can be swung away from the base for direct access to the chimney interior during inspection or cleaning. Speed adjustability fine tunes performance, self-cleaning backward inclined fan blades repel soot build-up and a patented auxiliary cooling system protects the motor from excessive heat.

Gas & oil models include a fan proving switch and can be paired with Tjernlund's interlock controls for automatic and safe operation. Can be used as a chimney fan in solid fuel fireplaces. Hearth versions include a speed control with the chimney fan.

For non-condensing applications only. Not suitable for Side Wall terminations

Features
  • Stainless steel backward inclined impeller repels soot and lint
  • Clamshell design for easy installation, inspection and service
  • Patented motor cooling system automatically activates, extending motor life
  • PSC ball bearing motors with -65F low temp lubricant
  • Hi-temp powder coat finish

Specs

–
Horse Power:

1/2

RPM:

1550

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy